Occunomix

2XL T-Shirt, Lime


product price: $12.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cotton
  • Color Lime
  • Features Pre-Shrunk Cotton
  • Standards NOT ANSI RATED
  • Number of Outside Pockets 0
See all product information

Product Information

Dimensions

Size 2XL
Sleeve Length 8 in
Fits Chest Size 52 in
Length 32 in
Size-Body Type Regular
Maximum Chest Size 52 in

Details

Item T-Shirt
Material Cotton
Color Lime
Features Pre-Shrunk Cotton
Standards NOT ANSI RATED
Number of Outside Pockets 0
Closure Type Pullover
Fabric Weight 6 oz
Gender Unisex
ANSI Class Unrated
Series LUX-300
Front Closure Type None
Fit Regular Fit
Sleeve Type Short
Style T-Shirt
Garment Features None

Description

T-Shirt, Gender Unisex, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type None, Number of Outside Pockets 0, Fit Regular Fit, Color Lime, Sleeve Type Short, Sleeve Length 8 in, Size 2XL, Maximum Chest Size 52 in, Length 32 in, Size-Body Type Regular, Features Pre-Shrunk Cotton, Series LUX-300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.