Shop All High Visibility Shirts & Sweatshirts
Occunomix
XL T-Shirt, Yellow
Mfr # LUX-SSETP2-YXL
Zoro # G8917973
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Features 2" Silver Reflective Tape; Lightweight Fabric Provides Comfort; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 2 - Type R
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2-YXL
- Zoro # G8917973
- UPC # 021844575646
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Length | 30 in |
Sleeve Length | 8 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Details
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 5.3 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Length 30 in, Minimum Chest Size 44 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- REFRIGIWEAR Backbrace Black XLg (0135RBLKXLG)
- ALLEGRO INDUSTRIES Fit Testing Kit, PK2 (0203-01L)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-Y3X)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 2XL (9114-2X)
- Occunomix High Visibility Clothing