Shop OCEANAIRE

Portable Air Conditioner, 68 in H, 9.3 A

  • Mfr # OWC3632QCFLT
  • Zoro # G522738433

product price: 
$
9,642.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Amps
9.3 A
Width
30 in
Number of Speeds
6
Exhaust Air Flow
1,200 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OWC3632QCFLT
Zoro #
G522738433
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Air Filter Width
23 3/4 in
Filter Depth
1/16 in
Depth
22 in
Max. Supply Hose Length
40 ft
Air Filter Height
20 in
Power Cord Length
10 ft
Height
68 in

Details

Voltage
230V AC
Amps
9.3 A
Number of Speeds
6
Exhaust Air Flow
1,200 cfm
Phase
Three
Control Type
Electronic
Refrigerant Type
R-454B
Cooling Capacity
18,050 BtuH
Duty Rating
Light Duty
Mobility
Wheels
Power Source - TS Only
Plug-In
Operation Mode - HVAC
Cooling Only
Air Filter Type
Polyester
NEMA Plug Configuration - HVAC
L15-20P
Standards
UL/ETL
Item
Portable Air Conditioner
Cooling Capacity - Maximum
36,100 BtuH
Coverage Area - Minimum
750 sq ft
Watts
2,139 W
Coverage Area - Maximum
1,500 sq ft
Supply Air Flow
1,200 cfm
Remote Control Functions
No Remote Control
Compressor Technology
Fixed Output (Standard)
For Location
Indoor
Power Source
Plug-In
Power Source - old
Plug-In

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,050 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 9.3 A Amps, 2,139 W Watts, 230V AC Voltage, Three Phase, NEMA Plug Configuration - HVAC L15-20P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity No Connectivity

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.