TRH1330 Oceanstar Solid Wood Spa Hamper
- Mfr # TRH1330
- Zoro # G203896162
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Color
Wood
Material
Solid Wood
Length
13.3 in
Width
20 in
Height
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRH1330
- Zoro #
- G203896162
- UPC #
- 895908001330
- Country of Origin
- China
Dimensions
- Length
- 13.3 in
- Width
- 20 in
- Height
- 24.8 in
Details
- Item
- Hamper
- Color
- Wood
- Material
- Solid Wood
- Features
- Dual Side Grip, Lid, Durable
Description
Conceal your dirty laundry in fashion and decorate your bed and bath space with the uniquely designed Oceanstar Solid Wood Spa Hamper. The elegant hamper accessorizes any room and offers plenty of space for your laundry. The slatted presentation of the wood hamper not only adds a contemporary design, but is also durable and functional as it provides air passage through the hamper. The interior bag in the hamper is removable so you can transport and carry your laundry from one room to another.
Features
- Hand grips on both sides for easy carrying
- Easy to open lid that stays open so you do not need to hold onto the top
- Slatted design for air passage
- Removable interior bag that is convenient for carrying around from room to room
- Solid wood structure for durability
- Raised bottom
- Features hinged lid
- Some assembly required
- Dimensions: 13.25 W x 24.75 H x 20 L inches
- Item Weight: 17 Lbs
- Raised bottom: 1.5 inches from ground
Dimensions: Height: 24.75 Depth: 13.25 Width: 20
Features
- Hand grips on both sides for easy carrying
- Easy to open lid that stays open so you do not need to hold onto the top
- Slatted design for air passage
- Removable interior bag that is convenient for carrying around from room to room
- Solid wood structure for durability
- Raised bottom
- Features hinged lid
- Some assembly required
- Dimensions: 13.25 W x 24.75 H x 20 L inches
- Item Weight: 17 Lbs
- Raised bottom: 1.5 inches from ground
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.