Oemtools
24" Oscillating Wall Moount Fan
Mfr # OEM24883
Zoro # G7629118
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 32
- Height 28.25
- For Use With to keep your garage or shop cool while providing a large area of air movement
- Application The OEMTOOLS 24 Inch Oscillating Wall Mount Fan is a great solution to keep your garage or shop cool while providing a large area of air movement. Commercial grade components and durable construction ensure your workspace stays cool. A powerful electric motor and 90° oscillation allow for a more customized installation depending on your application.
- Width 10
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA24)
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- OEMTOOLS 24" Outdoor Oscillating Wall Mount Fan (OEM24893)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- PROAIRA 9-inch Reversible Twin Window Fan, 3 Speed Control Extendable 23-1/2-inch to 37-inch w/Remote (WNFR9W)
- Oemtools Portable Utility Fans