Shop OFFICE STAR
See all product information
Create Account
3 Piece Folding Table and Bench Set
- Mfr # QT3965
- Zoro # G024173992
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Light Gray
Frame Material
Carbon Steel
Tabletop Material
HDPE
Height
29.25 in
Weight Capacity
225 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT3965
- Zoro #
- G024173992
- UPC #
- 090234135005
- Country of Origin
- China
- Tabletop Color
- Light Gray
- Frame Material
- Carbon Steel
- Tabletop Material
- HDPE
- Weight Capacity
- 225 Ibs
Dimensions
- Height
- 29.25 in
- Width
- 72 in
- Length
- 30 in
Description
Our three-piece table and bench set is ideal for both indoor and outdoor environments. This lightweight set contains two fold-in-half benches and a 6' fold-in-half table. Multi-functional for the office or the backyard, this durable resin set is perfect for any occasion!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.