5 Piece Folding Set
- Mfr # PCT-05
- Zoro # G924173986
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36 in
Tabletop Material
HDPE
Frame Material
Carbon Steel
Weight Capacity
225 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCT-05
- Zoro #
- G924173986
- UPC #
- 090234131571
- Country of Origin
- China
- Shape
- Square
- Tabletop Material
- HDPE
- Frame Material
- Carbon Steel
- Weight Capacity
- 225 Ibs
- Tabletop Color
- Light Gray
Dimensions
- Width
- 36 in
- Height
- 29 in
- Length
- 36 in
Description
Office Star's resin furniture offers economical and user-friendly solutions for all your seating needs. Both lightweight and durable, this five piece furniture set features 4 heavy-duty chairs along with a 36 inch square resin top table. The steel tube frames offer low-profile strength and rubber end caps protect floors from marring. The table folds in half and the chair seats flip up and stack neatly for storage. Designed for easy clean-up and lasting durability, this set arrives fully assembled and ready to go for your next social gathering
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.