5' Multi Purpose Center Fold Table
- Mfr # BT5FQW
- Zoro # G424173981
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Frame Material
Carbon Steel
Tabletop Material
HDPE
Tabletop Thickness
40 mm
Tabletop Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT5FQW
- Zoro #
- G424173981
- UPC #
- 090234256687
- Country of Origin
- China
- Shape
- Rectangle
- Frame Material
- Carbon Steel
- Tabletop Material
- HDPE
- Tabletop Color
- Light Gray
- Weight Capacity
- 350 Ib
Dimensions
- Tabletop Thickness
- 40 mm
- Length
- 30 in
- Width
- 61 in
- Height
- 29.25 in
Description
Get the temporary table space you need for any occasion with this indoor/outdoor multipurpose folding table. A heavy duty, yet lightweight design, featuring a resin table top supported by a powder coated tubular steel frame, offers long lasting durability. Compact wheels along the center fold and two carry handles allow for easy transport and storage. Get the most out of your portable furniture with the Work Smart 5' Resin Multi Purpose Center Fold Table with Wheels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.