Shop OFFICE STAR
See all product information
Create Account
6' Center Fold Multi Purpose Table
- Mfr # BT6FQ
- Zoro # G524174000
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Length
29.5 in
Tabletop Material
HDPE
Shape
Rectangle
Frame Material
Carbon Steel
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT6FQ
- Zoro #
- G524174000
- UPC #
- 090234052036
- Country of Origin
- China
- Tabletop Material
- HDPE
- Shape
- Rectangle
- Frame Material
- Carbon Steel
- Tabletop Color
- Light Gray
- Weight Capacity
- 350 Ib
Dimensions
- Length
- 29.5 in
- Width
- 72 in
- Tabletop Thickness
- 45 mm
- Height
- 28.75 in
Description
Perfect for indoor or outdoor use, this lightweight resin table boasts a sturdy high quality metal foundation that is powder-coated for optimal longevity. A practical addition to any school or office setting, this durably constructed table features broad stance legs for maximum stability, non marring foot caps to keep your floors scratch-free, while the center effortlessly folds in half allowing you easy storeage. The stragetically mounted and convenient carrying handle make single person transport a snap, and the high quality resin surface make this fuctional table easy to clean. Add to cart now and start enjoying this amazing table for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.