Shop OFFICE STAR
See all product information
Create Account
Espresso Finish Visitor's Chair with Ridgecrest Tide Pool Memory Foam Seat
- Mfr # WD588-K017
- Zoro # G424173844
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25 in
Weight Capacity
300 lbs
Seat Depth
16.5 in
Seat Height
18.5 in
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD588-K017
- Zoro #
- G424173844
- UPC #
- 90234635512
- Country of Origin
- Thailand
- Weight Capacity
- 300 lbs
- Seat Color
- Ridgecrest Tide Pool
- Seat Material
- Fabric
- Frame Color
- Espresso
- Item
- Frame Chair
Dimensions
- Overall Depth
- 25 in
- Seat Depth
- 16.5 in
- Seat Height
- 18.5 in
- Overall Width
- 22.75 in
- Seat Width
- 20.5 in
- Overall Height
- 32.25 in
Description
Modern and refined, the Espresso Finish Visitor’s Chair offers understated sophistication suited to high-end offices and hospitality lounges. Its dark espresso wood arms and base pair beautifully with soft, supportive cushioning-providing both comfort and style in equal measure. A perfect balance of professional aesthetics and ergonomic function, ready to impress in any setting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.