Shop OFFICEMATE
See all product information
Create Account
Blue Glacier Large Incline Sorter with 2 Letter Trays, Transparent Blue - 5 Compartment(s) -
- Mfr # 23211
- Zoro # G023363967
product price:Â
$
38.79
/ea
Key Features
Color
Transparent Blue
Number of Compartments
5
Holds
Folder, Letter, Paper
Depth
9 in
Height
14-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23211
- Zoro #
- G023363967
- UPC #
- 42491232119
- Country of Origin
- United States
Dimensions
- Depth
- 9 in
- Height
- 14-1/4 in
- Width
- 13.38 in
Details
- Color
- Transparent Blue
- Number of Compartments
- 5
- Holds
- Folder, Letter, Paper
- Item
- Literature Sorter
Description
Blue Glacier Large Incline Sorter with 2 Letter Trays, Transparent Blue - 5 Compartment(s) - 14.3in Height x 13.4in Width x 9in Depth - Compact - Transparent Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.