Horizontal Sign Holder, 11in W x 8.5in Height, 11in Holding W x 8.50in Holding Height, 6PK
- Mfr # 23061
- Zoro # G523365300
product price:Â
$
53.39
/pk of 6, $8.90/ea
Key Features
Color
Clear
Mounting Style
Wall Mountable
Width
11 in
Material
Plastic
Number of Sides
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23061
- Zoro #
- G523365300
- UPC #
- 42491230610
- Country of Origin
- China
- Color
- Clear
- Mounting Style
- Wall Mountable
- Item
- Sign Holder
- Material
- Plastic
- Number of Sides
- 2
- Orientation
- Horizontal
- Sign Capacity
- 8-1/2 in x 11 in
Dimensions
- Width
- 11 in
- Height
- 8-1/2 in
Description
Horizontal Sign Holder - 11in Width x 8.5in Height - 11in Holding Width x 8.50in Holding Height - Rectangular Shape - Double Sided - Easy to Use, Durable, Hanging Hole - Plastic - Clear - 6 / Box, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.