Slanted Vertical Sign Holder, 8.5in W x 11.1in Height x 3.4in Depth, 8.50in Holding W x, 6PK
- Mfr # 23065
- Zoro # G423365004
product price:Â
$
59.19
/pk of 6, $9.87/ea
Key Features
Width
8-1/2 in
Mounting Style
Countertop, Desktop, Surface-mountable
Sign Capacity
11 in x 8-1/2 in
Length
3.4 in
Height
11.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23065
- Zoro #
- G423365004
- UPC #
- 42491230658
- Country of Origin
- China
- Mounting Style
- Countertop, Desktop, Surface-mountable
- Item
- Sign Holder
- Sign Capacity
- 11 in x 8-1/2 in
- Material
- Plastic
- Color
- Clear
Dimensions
- Width
- 8-1/2 in
- Length
- 3.4 in
- Height
- 11.1 in
Description
Slanted Vertical Sign Holder - 8.5in Width x 11.1in Height x 3.4in Depth - 8.50in Holding Width x 11in Holding Height - Rectangular Shape - Self-standing, Easy Readability, Easy to Use, Durable - Plastic - Clear - 6 / Box, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.