Vertical Sign Holder - 8.5in Width x 11in Height - 8.50in Holding Width x 11in Holding Height, 6PK
- Mfr # 23063
- Zoro # G623364074
product price:Â
$
71.29
/pk of 6, $11.88/ea
Key Features
Sign Capacity
11 in x 8-1/2 in
Color
Clear
Mounting Style
Desktop, Counter-mountable
Height
11 in
Number of Sides
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23063
- Zoro #
- G623364074
- UPC #
- 42491230634
- Country of Origin
- China
- Sign Capacity
- 11 in x 8-1/2 in
- Color
- Clear
- Mounting Style
- Desktop, Counter-mountable
- Number of Sides
- 2
- Material
- Plastic
- Orientation
- Vertical
- Item
- Sign Holder
Dimensions
- Height
- 11 in
- Width
- 8-1/2 in
Description
Vertical Sign Holder - 8.5in Width x 11in Height - 8.50in Holding Width x 11in Holding Height - Rectangular Shape - Double Sided - Easy to Use, Hanging Hole, Self-standing, Durable - Plastic - Clear - 6 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.