Electrolyte Solution, Clear
- Mfr # STDO11
- Zoro # G622730566
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Compatible Product Type
DO Electrode
Container Material
Plastic
Storage Temperature
Room Temperature
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STDO11
- Zoro #
- G622730566
- UPC #
- -
- Country of Origin
- China
Details
- Quantity
- 1
- Compatible Product Type
- DO Electrode
- Container Material
- Plastic
- Item
- Electrolyte Solution
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Compatible Manufacturer Model Number
- DO Electrode, STDO11
- APHA
- 12.6
- Product Type
- Electrolyte Solution
- Application
- Holding Fluid
- Form
- Liquid
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Electrolyte Solution, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA 12.6, Chemical Grade Not Applicable, Chemical Family Type Buffer, Calibration Certificate Not Applicable, Shelf Life Not Applicable, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.