Buffer, pH 8.00, 10L

  • Mfr # R1580000-10F
  • Zoro # G403562249
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1580000-10F
Zoro #
G403562249
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Chemical Container Type
Box
Container Material
Plastic
Application
Analytical Reagent
Chemical Formula
H2O; H3PO4; Na2HPO4; KH2PO4
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Standards
ASTM, EP
Color
Colorless
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid)
Volume
10 L
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
pH Level
8.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid), Chemical Formula H2O; H3PO4; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews