Shop OIL-RITE

Specially Config Vented Brass Gages - 4 17/32in., 1/4in. Male NPTF, 1/2in. dia, 1/4in. Female NPT

  • Mfr # YB4492-1

  • Zoro # G716554207


product price:  $53.69
/ea

Key Features

Dia. (In.)
1/2 dia
Includes
Vented
Features
1/4 Female NPT Cap\, Hot/Cold Level Markings\, Viton Seals
Material
Brass
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YB4492-1
Zoro #
G716554207
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
1/2 dia
Width
3 in
Length
2 in

Details

Includes
Vented
Features
1/4 Female NPT Cap\, Hot/Cold Level Markings\, Viton Seals
Material
Brass

Description

Item # YB4492-1, Vented Union Coupling Brass Elbow Gauge with Hot/Cold Level Markings, 1/4 Female NPT Cap, 4 17/32 Sight Opening, 1/2 Diameter Glass, 1/4 Male NPTF Mounting ThreadVented Union Coupling Brass Elbow Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. This gauge was specially designed to measure a vehicle's coolant level .The leak proof construction, large vent hole and unrestricted passages permit fast and accurate liquid level response . The square shank with pipe thread screws into a tapped hole on the side of a reservoir. A full rotational clearance is not necessary; the union coupling is installed without rotating the entire gauge .This brass elbow gauge features a 1/2 diameter glass sight protected by a brass shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Viton seals are used. The unit tolerates temperatures up to 300° F .A unique feature of this gauge is the 1/4 female NPT top cap. This gauge is also designed with silkscreened hot and cold level markings appropriate to the application .Dimensions:A Height from Center of Mounting Hole 5 21/32B Sight Opening 4 17/32C Length from Center of Tube to End of Mounting Thread 2D Length of Mounting Thread 7/16 E Length of Base 2 11/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.