BluBird 3/4in. X 14' Rubber Farm Fuel Transfer Hose with Static Wire, 2PK

  • Mfr # OSFH3414-2pk

  • Zoro # G816506915


product price:  $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/4 in
Material
Nitrile Rubber
Color
Black
Application
Agriculture & Farming Equipment, Fuel Transfer & Dispensing, Diesel & Petroleum Handling, Mobile Refueling Operations, Heavy Equipment Maintenance, Bulk Fuel Storage & Distribution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSFH3414-2pk
Zoro #
G816506915
UPC #
-
Country of Origin
India

Dimensions

Inside Dia.
3/4 in

Details

Material
Nitrile Rubber
Item
Farm Fuel Hoses
Color
Black
Application
Agriculture & Farming Equipment, Fuel Transfer & Dispensing, Diesel & Petroleum Handling, Mobile Refueling Operations, Heavy Equipment Maintenance, Bulk Fuel Storage & Distribution

Description

The BluBird OilShield 3/4 X 14' Rubber Farm Fuel Transfer Hose with Static Wire Pack of 2 is the perfect solution for safe, efficient, and long-lasting fuel transfer in agricultural, industrial, and commercial environments. Designed for transferring fuels such as gasoline and diesel, this hose is constructed from premium rubber that resists oils, fuels, and weathering. The integrated static wire ensures safety by preventing dangerous static buildup, a crucial feature when working with flammable liquids. With a 14-foot length per hose, this product provides excellent reach, enabling efficient fueling operations without the need to reposition equipment frequently. Whether you're refueling vehicles, tanks, or other large equipment, the OilShield Rubber Hose offers exceptional flexibility, durability, and resistance to harsh conditions. The pack of two hoses provides even greater convenience and value, ensuring you're always equipped for large-scale fuel transfer tasks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.