Women's Loafer Shoe, 9 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK

  • Zoro # G2387635


product price:  $90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49430-BLK
Zoro #
G2387635
UPC #
86189101189
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Heel Height
Less Than 1/2 in
Height
5 in
Width
M
Size (PRINT)
9
Overall Height
5 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
No
Puncture Resistant Insole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
No
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
0.71
Completely Non Metallic
No
Upper Material Description
Synthetic
Insole System
Removable
Shank Material
Nylon
Style Number
49430-BLK
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Liner Material
Nylon
Insulation Type
None
Standards
ASTM F2413-11
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.24
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.71
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Loafer Shoe
Maximum Heat Rating
572 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.