Closed Tank Liquid Level Switches
- Mfr # LVN-52
- Zoro # G224480531
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Vertical
Features
Sealed with Potting Compound
Stem Length
2.13 in
Stem Material
316 Stainless Steel
Current Rating - Maximum
1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVN-52
- Zoro #
- G224480531
- UPC #
- -
- Country of Origin
- United States
- Mounting Style
- Vertical
- Features
- Sealed with Potting Compound
- Stem Material
- 316 Stainless Steel
- Current Rating - Maximum
- 1 A
- Item
- Tank Liquid Level Switch
- Switch Function
- Selectable
- Switch Structure
- SPST
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Standards
- CE, cRLus, RoHS, UKCA
- Contact Form
- 1NO/1NC
- Body Material
- Stainless Steel
- Voltage Rating - Maximum
- 120 V AC
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Operating Temperature - Maximum
- 300.2 Degrees F
- Proof Pressure
- 1,000 psi
- Series
- LVN40-50
- Operating Temperature - Minimum
- -40 Degrees C
- Horsepower @ Single Phase - 120V AC
- Not Rated
- NEMA Enclosure Rating
- 6
- Minimum Media Specific Gravity
- 0.64
- Float Material
- 316 Stainless Steel
- Electrical Connection
- Pre-Wired Cable
Dimensions
- Stem Length
- 2.13 in
- Float Length
- 2.13 in
- Overall Height
- 3.43 in
- Stem Thread Size
- 1/8 in NPT
- Cord Length
- 24 in
- Float Diameter
- 2 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Sealed with Potting Compound
Description
Tank Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 316 Stainless Steel, Float Length 2.13 in, Stem Material 316 Stainless Steel, Stem Length 2.13 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.