Closed Tank Liquid Level Switches

  • Mfr # LVN-92
  • Zoro # G224480463
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Float Length
1.68 in
NEMA Enclosure Rating
6
Cord Length
24 in
Mounting Style
Side
Overall Length
4.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVN-92
Zoro #
G224480463
UPC #
-
Country of Origin
United States

Dimensions

Float Length
1.68 in
Cord Length
24 in
Overall Length
4.25 in
Manufacturer Warranty Length
3 yr
Stem Length
1.68 in
Stem Thread Size
1/2 in NPT
Float Diameter
0.5 in
Wire Rope Length
4.25 in
Length
4.25 in
Fits Chest Size
Sealed with Potting Compound

Details

NEMA Enclosure Rating
6
Mounting Style
Side
Contact Form
1NO/1NC
Float Material
Polypropylene
Electrical Connection
Pre-Wired Cable
Float Rod Angle
45 Degrees
Stem Material
Polypropylene
Horsepower @ Three Phase - 240V AC
Not Rated
Body Material
Polypropylene
Switch Structure
SPST
Current Rating - Maximum
1 A
Minimum Media Specific Gravity
0.49
Features
Sealed with Potting Compound
Operating Temperature - Minimum
-40 Degrees C
Series
LVN90
Horsepower @ Single Phase - 240V AC
Not Rated
Item
Tank Liquid Level Switch
Horsepower @ Single Phase - 120V AC
Not Rated
Switch Function
Selectable
Standards
CE, cRLus, RoHS, UKCA
Voltage Rating - Maximum
120 V AC
Proof Pressure
100 psi
Operating Temperature - Maximum
179.6 Degrees F

Description

Tank Liquid Level Switch, Switch Function Selectable, Overall Length 4.25 in, Float Material Polypropylene, Float Length 1.68 in, Stem Material Polypropylene, Stem Length 1.68 in, Contact Form 1NO/1NC, Body Material Polypropylene, Float Rod Angle 45 Degrees , Standards CE, cRLus, RoHS, UKCA, Features Sealed with Potting Compound

Ratings & reviews