CurrentTransformer
- Mfr # RCT36-5000
- Zoro # G425075260
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Window Diameter
10.67 in
Connection
Wire Lead
Accuracy
0.5 %
Manufacturers Warranty Length
5 yr
Window Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT36-5000
- Zoro #
- G425075260
- UPC #
- -
- Country of Origin
- United States
- Connection
- Wire Lead
- Accuracy
- 0.5 %
- Window Shape
- Round
- Operating Temperature - Minimum
- -4 Degrees F
- Transformer Type
- Split Core
- Item
- Current Transformer
- Operating Temperature - Maximum
- 158 Degrees F
- Primary Current - Maximum
- 6,000 A
- Standards
- CE, RoHS2 Compliant, URL
- Output Voltage
- 24 mV
Dimensions
- Window Diameter
- 10.67 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 10.67 in
- Window Width
- 10.67 in
- Wire Lead Length
- 6.5 ft
Description
Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.