Shop OMEGA
See all product information
Create Account
Hi-Acc RTD Probe, 4-Wire
- Mfr # PR-22-3-100-A-1/8-0600-M12
- Zoro # G723352605
product price:Â
$
103.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Air, Water
Minimum Temperature °C
-30 Degrees C
Resistance
100 ohm
Number of Wires
4-Wire
Probe Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-22-3-100-A-1/8-0600-M12
- Zoro #
- G723352605
- UPC #
- -
- Country of Origin
- Italy
- Item
- Long-Life & High-Accuracy RTD Probes
- For Media Type
- Air, Water
- Minimum Temperature °C
- -30 Degrees C
- Resistance
- 100 ohm
- Number of Wires
- 4-Wire
- Minimum Temperature °F
- -22 Degrees F
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 622 Degrees F
- Maximum Temperature (°C)
- 350 Degrees C
- Probe Sheath Material
- 316 Stainless Steel
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 4-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.