Hi-Acc RTD Probe, 40 in, 3-Wire, PFA
- Mfr # PR-10E-3-100-1/4-2
- Zoro # G723356382
product price:Â
$
205.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
Class A
Cable Length
40 in
Maximum Temperature (°C)
600 Degrees C
Minimum Temperature °C
-200 Degrees C
Cable Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-10E-3-100-1/4-2
- Zoro #
- G723356382
- UPC #
- -
- Country of Origin
- United States
- Accuracy
- Class A
- Maximum Temperature (°C)
- 600 Degrees C
- Minimum Temperature °C
- -200 Degrees C
- Cable Material
- PFA
- Maximum Temperature (°F)
- 1,112 Degrees F
- Minimum Temperature °F
- -328 Degrees F
- Probe Sheath Material
- 316 Stainless Steel
- Response Time
- 10.6 sec
- Resistance
- 100 ohm
- Item
- Long-Life & High-Accuracy RTD Probes
- Number of Wires
- 3-Wire
- For Media Type
- Air, Water
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
Dimensions
- Cable Length
- 40 in
- Probe Length
- 2 in
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 3-Wire, Not Applicable, Wire Leads, Cable Material PFA, Cable Length 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.