Load Cell, 1000 lbf, Stainless Steel
- Mfr # LCHD-1K
- Zoro # G724783859
product price:Â
$
2,697.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Calibration Standard
NIST
Calibration Output Measurement
0 %, 50 %, 100 %
Force Type
Compression, Tension
Calibration Method
Five Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-1K
- Zoro #
- G724783859
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Calibration Standard
- NIST
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Force Type
- Compression, Tension
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- Thread Type
- Fine
- Load Cell Capacity
- 1,000 lbf
- Repeatability
- +/-0.03%
- Hysteresis
- +/- 0.08%
- Maximum Operating Temperature
- 167 Degrees F
- Full Scale Deflection
- 0.003 in
- Item
- Load Cell
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-24
- Overall Height
- 1 in
- Overall Width
- 3 in
Description
Load Cell,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.