Shop OMEGA
See all product information
Create Account
Load Cell, 10000 lbf, Stainless Steel
- Mfr # LCHD-10K
- Zoro # G724782937
product price:Â
$
3,186.99
/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
10,000 lbf
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Calibration Method
Five Point
Full Scale Deflection
0.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-10K
- Zoro #
- G724782937
- UPC #
- -
- Country of Origin
- United States
- Load Cell Capacity
- 10,000 lbf
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 167 Degrees F
- Calibration Method
- Five Point
- Full Scale Deflection
- 0.003 in
- Thread Type
- Special
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Hysteresis
- +/- 0.08%
- Repeatability
- +/-0.03%
- Calibration Standard
- NIST
- Force Type
- Compression, Tension
- Electrical Connection
- Cable
- Item
- Load Cell
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 1.8 in
- Thread Size
- 1"-14
- Overall Width
- 5.5 in
Description
Load Cell,10000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.