Shop OMEGA
See all product information
Create Account
Load Cell, 5000 lbf, Stainless Steel
- Mfr # LCHD-5K
- Zoro # G824785517
product price:Â
$
2,697.99
/ea
Free Shipping & Returns
Key Features
Calibration Output Measurement
0 %, 50 %, 100 %
Thread Size
1/2"-20
Electrical Connection
Cable
Force Type
Compression, Tension
Full Scale Deflection
0.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-5K
- Zoro #
- G824785517
- UPC #
- -
- Country of Origin
- United States
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- Full Scale Deflection
- 0.003 in
- Load Cell Capacity
- 5,000 lbf
- Thread Type
- Fine
- Maximum Operating Temperature
- 167 Degrees F
- Calibration Standard
- NIST
- Minimum Operating Temperature
- -40 Degrees F
- Material
- Stainless Steel
- Item
- Load Cell
- Hysteresis
- +/- 0.08%
- Calibration Method
- Five Point
- Repeatability
- +/-0.03%
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-20
- Overall Height
- 1 in
- Overall Width
- 3.5 in
Description
Load Cell,5000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.