Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 5000 lbf, Stainless Steel
- Mfr # LC8400-213-5K
- Zoro # G124783299
product price:Â
$
1,799.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-65.2 Degrees F
Calibration Output Measurement
0 %, 50 %, 100 %
Repeatability
+/-0.5%
Electrical Connection
Cable
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC8400-213-5K
- Zoro #
- G124783299
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Repeatability
- +/-0.5%
- Electrical Connection
- Cable
- Material
- Stainless Steel
- Calibration Standard
- NIST
- Maximum Operating Temperature
- 249.8 Degrees F
- Hysteresis
- +/- 0.5%
- Load Cell Capacity
- 5,000 lbf
- Item
- Load Cell
- Calibration Method
- Five Point
- Force Type
- Compression
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 1 in
- Overall Width
- 4 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,5000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.