Load Cell, 20 ft, 5000 lbf, Stainless Steel
- Mfr # LC103B-5K
- Zoro # G723354524
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
+/- 0.035%
Calibration Method
Five Point
Maximum Operating Temperature
149 Degrees F
Load Cell Accuracy Class
C3
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC103B-5K
- Zoro #
- G723354524
- UPC #
- -
- Country of Origin
- China
- Hysteresis
- +/- 0.035%
- Calibration Method
- Five Point
- Maximum Operating Temperature
- 149 Degrees F
- Load Cell Accuracy Class
- C3
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- IP Rating
- IP 67
- Item
- Load Cell
- Dead Load
- 0% FS
- Repeatability
- +/-0.035%
- Calibration Output Measurement
- 0 %, 100 %
- Load Cell Capacity
- 5,000 lbf
- Calibration Standard
- NIST
- Thread Type
- Fine
- Full Scale Deflection
- 0.0317 in
- Material
- Stainless Steel
- Minimum Operating Temperature
- -31 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 in
- Overall Height
- 3.9 in
- Cable Length
- 20 ft
- Overall Width
- 1.1 in
- Thread Size
- 3/4"-16
- Overall Length
- 3 in
- Length
- 3 in
Description
Load Cell,20 ft,5000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.