Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 1000 lbf, Stainless Steel
- Mfr # LCWD-1K
- Zoro # G223358169
product price:Â
$
1,294.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.4 in
Load Cell Capacity
1,000 lbf
Minimum Operating Temperature
-40 Degrees F
Calibration Method
Five Point
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-1K
- Zoro #
- G223358169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.4 in
- Overall Width
- 1 in
- Cable Length
- 5 ft
Details
- Load Cell Capacity
- 1,000 lbf
- Minimum Operating Temperature
- -40 Degrees F
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Item
- Load Cell
- Full Scale Deflection
- 0.001 in
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.5%
- Maximum Operating Temperature
- 260.6 Degrees F
- Repeatability
- +/-0.5%
- Force Type
- Compression
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.