Load Cell, 5 ft, 50 lbf, Stainless Steel
- Mfr # LCKD-50
- Zoro # G623361349
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Calibration Output Measurement
0 %, 50 %, 100 %
Calibration Method
Five Point
Minimum Operating Temperature
-65.2 Degrees F
Force Type
Compression
Overall Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCKD-50
- Zoro #
- G623361349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.1 in
- Cable Length
- 5 ft
- Overall Width
- 0.4 in
Details
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -65.2 Degrees F
- Force Type
- Compression
- Calibration Standard
- NIST
- Hysteresis
- +/- 0.25%
- Item
- Load Cell
- Load Cell Capacity
- 50 lbf
- IP Rating
- IP 54
- Maximum Operating Temperature
- 249.8 Degrees F
- Material
- Stainless Steel
- Electrical Connection
- Cable
- Repeatability
- +/-0.1%
- Full Scale Deflection
- 0.003 in
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,50 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.