Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 200 lbf, Stainless Steel
- Mfr # LCWD-200
- Zoro # G023360379
product price:Â
$
1,294.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.5%
Full Scale Deflection
0.001 in
Overall Height
0.4 in
Electrical Connection
Cable
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-200
- Zoro #
- G023360379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.4 in
- Overall Width
- 1 in
- Cable Length
- 5 ft
Details
- Repeatability
- +/-0.5%
- Full Scale Deflection
- 0.001 in
- Electrical Connection
- Cable
- Force Type
- Compression
- Maximum Operating Temperature
- 260.6 Degrees F
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Item
- Load Cell
- Calibration Standard
- NIST
- Load Cell Capacity
- 200 lbf
- Hysteresis
- +/- 0.5%
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,200 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.