Load Cell, 5 ft, 5000 lbf, Stainless Steel
- Mfr # LC202-5K
- Zoro # G423358785
product price:Â
$
1,930.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.25%
Thread Size
1/2"-20
Load Cell Capacity
5,000 lbf
Overall Height
2.2 in
IP Rating
IP 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-5K
- Zoro #
- G423358785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Overall Height
- 2.2 in
- Overall Width
- 1.3 in
- Cable Length
- 5 ft
Details
- Repeatability
- +/-0.25%
- Load Cell Capacity
- 5,000 lbf
- IP Rating
- IP 65
- Material
- Stainless Steel
- Thread Type
- Fine
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Hysteresis
- +/- 0.25%
- Calibration Standard
- NIST
- Minimum Operating Temperature
- -65.2 Degrees F
- Force Type
- Compression, Tension
- Electrical Connection
- Cable
- Calibration Method
- Five Point
- Item
- Load Cell
- Maximum Operating Temperature
- 249.8 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,5000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.