Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 100 lbf, Stainless Steel
- Mfr # LC202-100
- Zoro # G423357931
product price:Â
$
1,828.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.25%
Hysteresis
+/- 0.25%
Thread Size
#10-32
Force Type
Compression, Tension
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-100
- Zoro #
- G423357931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Overall Width
- 1 in
- Cable Length
- 5 ft
- Overall Height
- 1 in
Details
- Repeatability
- +/-0.25%
- Hysteresis
- +/- 0.25%
- Force Type
- Compression, Tension
- Material
- Stainless Steel
- Calibration Method
- Five Point
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Item
- Load Cell
- Thread Type
- Fine
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 249.8 Degrees F
- IP Rating
- IP 65
- Load Cell Capacity
- 100 lbf
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,100 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.