Load Cell, 5 ft, 1000 lbf, Stainless Steel
- Mfr # LCKD-1000
- Zoro # G223353164
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Calibration Standard
NIST
Calibration Method
Five Point
Load Cell Capacity
1,000 lbf
Maximum Operating Temperature
249.8 Degrees F
Hysteresis
+/- 0.25%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCKD-1000
- Zoro #
- G223353164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Height
- 0.3 in
- Overall Width
- 0.8 in
Details
- Calibration Standard
- NIST
- Calibration Method
- Five Point
- Load Cell Capacity
- 1,000 lbf
- Maximum Operating Temperature
- 249.8 Degrees F
- Hysteresis
- +/- 0.25%
- Full Scale Deflection
- 0.003 in
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- IP Rating
- IP 54
- Electrical Connection
- Cable
- Repeatability
- +/-0.1%
- Item
- Load Cell
- Force Type
- Compression
- Minimum Operating Temperature
- -65.2 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.