Shop OMEGA
See all product information
Create Account
Load Cell, 15 ft, 100 lbf, Stainless Steel
- Mfr # LC402-100
- Zoro # G323353521
product price:Â
$
2,456.99
/ea
Free Shipping & Returns
Key Features
Calibration Output Measurement
0 %, 50 %, 100 %
Overall Width
3 in
Material
Stainless Steel
Hysteresis
+/- 0.1%
IP Rating
IP 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-100
- Zoro #
- G323353521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Cable Length
- 15 ft
- Overall Height
- 1.5 in
- Thread Size
- 3/8"-24
Details
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- Hysteresis
- +/- 0.1%
- IP Rating
- IP 65
- Load Cell Capacity
- 100 lbf
- Item
- Load Cell
- Calibration Method
- Five Point
- Repeatability
- +/-0.05%
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- Maximum Operating Temperature
- 249.8 Degrees F
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Standard
- NIST
- Full Scale Deflection
- 0.003 in
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,100 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.