Load Cell, 15 ft, 250 lbf, Stainless Steel
- Mfr # LC402-250
- Zoro # G123357125
product price:Â
$
2,559.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-24
Material
Stainless Steel
Force Type
Compression, Tension
Full Scale Deflection
0.003 in
Repeatability
+/-0.05%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-250
- Zoro #
- G123357125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- Overall Height
- 1.5 in
- Cable Length
- 15 ft
- Overall Width
- 3 in
Details
- Material
- Stainless Steel
- Force Type
- Compression, Tension
- Full Scale Deflection
- 0.003 in
- Repeatability
- +/-0.05%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Hysteresis
- +/- 0.1%
- IP Rating
- IP 65
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 249.8 Degrees F
- Item
- Load Cell
- Load Cell Capacity
- 250 lbf
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Method
- Five Point
- Calibration Standard
- NIST
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,250 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.