Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 50000 lbf, Stainless Steel
- Mfr # LC8400-213-50K
- Zoro # G024787991
product price:Â
$
2,426.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
249.8 Degrees F
Electrical Connection
Cable
Calibration Standard
NIST
Minimum Operating Temperature
-65.2 Degrees F
Calibration Method
Five Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC8400-213-50K
- Zoro #
- G024787991
- UPC #
- -
- Country of Origin
- United States
- Maximum Operating Temperature
- 249.8 Degrees F
- Electrical Connection
- Cable
- Calibration Standard
- NIST
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Method
- Five Point
- Hysteresis
- +/- 0.5%
- Force Type
- Compression
- Repeatability
- +/-0.5%
- Item
- Load Cell
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 50,000 lbf
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 4 in
- Overall Height
- 1 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,50000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.