Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 100000 lbf, SS
- Mfr # LC8400-213-100K
- Zoro # G024786147
product price:Â
$
2,771.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
+/- 0.5%
Force Type
Compression
Maximum Operating Temperature
249.8 Degrees F
Calibration Method
Five Point
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC8400-213-100K
- Zoro #
- G024786147
- UPC #
- -
- Country of Origin
- United States
- Hysteresis
- +/- 0.5%
- Force Type
- Compression
- Maximum Operating Temperature
- 249.8 Degrees F
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- Material
- Stainless Steel
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Repeatability
- +/-0.5%
- Calibration Standard
- NIST
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- Load Cell Capacity
- 100,000 lbf
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 2 in
- Overall Width
- 4 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,100000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.