Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 10000 lbf, Stainless Steel
- Mfr # LC8400-200-10K
- Zoro # G024783818
product price:Â
$
1,799.99
/ea
Free Shipping & Returns
Key Features
Force Type
Compression
Material
Stainless Steel
Load Cell Capacity
10,000 lbf
Repeatability
+/-0.5%
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC8400-200-10K
- Zoro #
- G024783818
- UPC #
- -
- Country of Origin
- United States
- Force Type
- Compression
- Material
- Stainless Steel
- Load Cell Capacity
- 10,000 lbf
- Repeatability
- +/-0.5%
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Hysteresis
- +/- 0.5%
- Minimum Operating Temperature
- -65.2 Degrees F
- Maximum Operating Temperature
- 249.8 Degrees F
- Calibration Method
- Five Point
- Item
- Load Cell
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Shell Material
- Stainless Steel
Dimensions
- Cable Length
- 5 ft
- Overall Height
- 1 in
- Overall Width
- 4 in
Description
Load Cell,5 ft,10000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.