Shop OMEGA
See all product information
Create Account
Load Cell, 250 lbf, Stainless Steel
- Mfr # LCHD-250
- Zoro # G224787234
product price:Â
$
2,697.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Force Type
Compression, Tension
Hysteresis
+/- 0.08%
Calibration Output Measurement
0 %, 50 %, 100 %
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-250
- Zoro #
- G224787234
- UPC #
- -
- Country of Origin
- United States
- Force Type
- Compression, Tension
- Item
- Load Cell
- Hysteresis
- +/- 0.08%
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Method
- Five Point
- Load Cell Capacity
- 250 lbf
- Repeatability
- +/-0.03%
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 167 Degrees F
- Calibration Standard
- NIST
- Electrical Connection
- Cable
- Full Scale Deflection
- 0.003 in
- Thread Type
- Fine
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 3 in
- Overall Height
- 1 in
- Thread Size
- 3/8"-24
Description
Load Cell,250 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.