Shop OMEGA
See all product information
Create Account
Load Cell, 50000 lbf, Stainless Steel
- Mfr # LCHD-50K
- Zoro # G024786123
product price:Â
$
3,635.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Hysteresis
+/- 0.08%
Maximum Operating Temperature
167 Degrees F
Thread Type
Fine
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-50K
- Zoro #
- G024786123
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- -40 Degrees F
- Hysteresis
- +/- 0.08%
- Maximum Operating Temperature
- 167 Degrees F
- Thread Type
- Fine
- Full Scale Deflection
- 0.003 in
- Load Cell Capacity
- 50,000 lbf
- Calibration Method
- Five Point
- Calibration Standard
- NIST
- Material
- Stainless Steel
- Electrical Connection
- Cable
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Item
- Load Cell
- Force Type
- Compression, Tension
- Repeatability
- +/-0.03%
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 1.8 in
- Thread Size
- 1 1/2"-12
- Overall Width
- 6 in
Description
Load Cell,50000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.