Shop OMEGA
See all product information
Create Account
Load Cell, 25 lbf, Stainless Steel
- Mfr # LCHD-25
- Zoro # G024783498
product price:Â
$
2,601.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Overall Width
2.5 in
Repeatability
+/-0.1%
Load Cell Capacity
25 lbf
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-25
- Zoro #
- G024783498
- UPC #
- -
- Country of Origin
- United States
- Minimum Operating Temperature
- -40 Degrees F
- Repeatability
- +/-0.1%
- Load Cell Capacity
- 25 lbf
- Material
- Stainless Steel
- Thread Type
- Fine
- Calibration Method
- Five Point
- Full Scale Deflection
- 0.003 in
- Hysteresis
- +/- 0.10%
- Force Type
- Compression, Tension
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 167 Degrees F
- Item
- Load Cell
- Calibration Standard
- NIST
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 2.5 in
- Overall Height
- 0.8 in
- Thread Size
- 1/4"-28
Description
Load Cell,25 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.