Shop OMEGA
See all product information
Create Account
Load Cell, 15000 lbf, Stainless Steel
- Mfr # LCHD-15K
- Zoro # G724783040
product price:Â
$
3,529.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
+/- 0.08%
Load Cell Capacity
15,000 lbf
Thread Size
1"-14
Thread Type
Special
Electrical Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHD-15K
- Zoro #
- G724783040
- UPC #
- -
- Country of Origin
- United States
- Hysteresis
- +/- 0.08%
- Load Cell Capacity
- 15,000 lbf
- Thread Type
- Special
- Electrical Connection
- Cable
- Item
- Load Cell
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 167 Degrees F
- Calibration Method
- Five Point
- Material
- Stainless Steel
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Full Scale Deflection
- 0.003 in
- Calibration Standard
- NIST
- Repeatability
- +/-0.03%
- Force Type
- Compression, Tension
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1"-14
- Overall Width
- 5.5 in
- Overall Height
- 1.8 in
Description
Load Cell,15000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.