Mini Plug, Type E, Chromel; Constantan
- Mfr # SMPW-CC-E-M
- Zoro # G023355092
product price:Â
$
10.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Thermocouple Type
Type E
Body Material
Glass-Filled Nylon
For Wire Size - Maximum
20 AWG
For Sensor Technology
Thermocouple
Product Type
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMPW-CC-E-M
- Zoro #
- G023355092
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Probe Connectors & Adapters
- For Thermocouple Type
- Type E
- Body Material
- Glass-Filled Nylon
- For Sensor Technology
- Thermocouple
- Product Type
- Plug
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Contact Material
- Chromel, Constantan
- Standards
- RoHS
- Number of Pins
- 2
- Includes Clamp
- Clamp Included
- Connection Type
- Mini Plug
- Pin Design
- Hollow
- Body Color
- Purple
- Includes Write-On Window
- No Write-On Window Included
- Features
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
- Series
- SMPW-CC Series
Dimensions
- For Wire Size - Maximum
- 20 AWG
- Overall Length
- 1 7/10 in
- Wire Rope Length
- 1 7/10 in
- Length
- 1 7/10 in
- Fits Chest Size
- 100% Top Side Assembly, Captive Cover Screws, Combination Phillips/Slot Screws, Contact Washers for Quick Connect, Internal Wire Divider, Strain Relief With Grommet
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Chromel, Constantan, Product Type Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.