Socket, Hollow, Type E;K, White, Chromel
- Mfr # HPC-CH-S
- Zoro # G623360182
product price:Â
$
345.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Rating - Maximum
200 Degrees C
For Thermocouple Type
Type E, Type K
Body Material
Copper
Product Type
Socket
For Wire Size - Maximum
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC-CH-S
- Zoro #
- G623360182
- UPC #
- -
- Country of Origin
- United States
- Temperature Rating - Maximum
- 200 Degrees C
- Item
- temperature probes and components-new
- For Thermocouple Type
- Type E, Type K
- Body Material
- Copper
- Product Type
- Socket
- Series
- HPC Series
- Number of Pins Included
- 20
- Number of Sockets Included
- 20
- Contact Alloy Type
- Chromel
- Standards
- RoHS
- Color
- White
- Wire Color
- White
Dimensions
- For Wire Size - Maximum
- 20 AWG
- For Wire Size - Minimum
- 24 AWG
Description
Socket, Hollow, Type E;K, White, Chromel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.