Socket, Type E;J;T, Yellow, Constantan
- Mfr # MTC-CO-S
- Zoro # G423353049
product price:Â
$
69.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Sockets Included
1
Series
MTC Series
Temperature Rating - Maximum
200 Degrees C
Contact Alloy Type
Constantan
For Thermocouple Type
Type E, Type J, Type T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-CO-S
- Zoro #
- G423353049
- UPC #
- -
- Country of Origin
- United States
- Number of Sockets Included
- 1
- Series
- MTC Series
- Temperature Rating - Maximum
- 200 Degrees C
- Contact Alloy Type
- Constantan
- For Thermocouple Type
- Type E, Type J, Type T
- Standards
- RoHS
- Item
- temperature probes and components-new
- Number of Pins Included
- 1
- Body Material
- Copper
- Product Type
- Socket
- Color
- Yellow
- Wire Color
- Yellow
Description
Socket, Type E;J;T, Yellow, Constantan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.