Std Jack, Type K, Yel, Alumel; Chromel
- Mfr # RSJ-K-R
- Zoro # G923355406
product price:Â
$
9.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Write-On Window
No Write-On Window Included
For Thermocouple Type
Type K
Connection Type
Standard Jack
Temperature Fahrenheit - Maximum
180 Degrees C
Product Type
Panel Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSJ-K-R
- Zoro #
- G923355406
- UPC #
- -
- Country of Origin
- United States
- Includes Write-On Window
- No Write-On Window Included
- For Thermocouple Type
- Type K
- Connection Type
- Standard Jack
- Temperature Fahrenheit - Maximum
- 180 Degrees C
- Product Type
- Panel Jack
- Contact Material
- Alumel, Chromel
- Item
- Temperature Probe Connectors & Adapters
- Includes Clamp
- No Clamp Included
- For Sensor Technology
- Thermocouple
- Features
- No Filing Required, Polarity Keyed
- Standards
- RoHS
- Body Color
- Yellow
- Series
- RSJ Series
- Body Material
- Glass-Filled Nylon
Dimensions
- Fits Chest Size
- No Filing Required, Polarity Keyed
Description
Temperature Probe Connectors & Adapters, Body Material Glass-Filled Nylon, Contact Material Alumel, Chromel, Product Type Panel Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.