Temp/PR Meter, 1.89 in H, 24V DC, 240V AC

  • Mfr # DP32PT
  • Zoro # G421908760
product price: 
$
373.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Resistance Display - Minimum
5 kiloohm
Temperature Display - Minimum
0 Degrees C
Current Display - Maximum
24 mA
Frequency Display - Minimum
50 Hz
Display Span - Maximum
9,999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DP32PT
Zoro #
G421908760
UPC #
-
Country of Origin
United States
Resistance Display - Minimum
5 kiloohm
Temperature Display - Minimum
0 Degrees C
Current Display - Maximum
24 mA
Frequency Display - Minimum
50 Hz
Display Span - Maximum
9,999
NEMA Enclosure Rating
4X
Parameters Measured
DC Current, DC Voltage, Temperature Degrees C
AC Voltage Input - Minimum
90 V AC
Current Display - Minimum
0 mA
Interface
USB
Resistance Display - Maximum
2,252 ohm
Temperature Display - Maximum
50 Degrees C
AC Voltage Input - Maximum
240 V AC
Standards
CE, cULus, RoHS, UKCA
Display Span - Minimum
-1,999
Voltage Display - Maximum
240 V AC
Number of Display Digits
4
Product Type
Digital Panel Meter
Item
Temp/PR Meter
Series
DPPT
Digital Display Screen Type
LED
Percent Display - Maximum
100 %
Voltage Display - Minimum
90 V AC
Frequency Display - Maximum
400 Hz
Accuracy
0.03% FS
DC Voltage Input - Minimum
5 V DC
DC Voltage Input - Maximum
24 V DC
Digital Display Screen Color
Green
Percent Display - Minimum
0 %

Dimensions

Cutout Height
45 mm
Overall Depth
127 mm
Cutout Width
1 49/64 in
Digit Height - Maximum
0.4 in
Overall Width
1.89 in
Digit Height - Minimum
0.4 in
Manufacturers Warranty Length
5 yr
Overall Height
1.89 in
Cutout DIN Size
1/32

Description

PT SERIES Meter,TEMP/PR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews