Temp/PR Meter, 1.89 in H, 375V DC, 240V AC

  • Mfr # DP8PT
  • Zoro # G921908468
product price: 
$
538.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
CE, cULus, RoHS, UKCA
Relay AC Contact Rating
8 A @ 250V
Cutout Height
45 mm
Resistance Display - Maximum
2,252 ohm
Current Display - Minimum
0 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DP8PT
Zoro #
G921908468
UPC #
-
Country of Origin
United States
Standards
CE, cULus, RoHS, UKCA
Relay AC Contact Rating
8 A @ 250V
Resistance Display - Maximum
2,252 ohm
Current Display - Minimum
0 mA
Frequency Display - Minimum
50 Hz
Temperature Display - Minimum
0 Degrees C
Digital Display Screen Type
LED
Number of Display Digits
4
Current Display - Maximum
24 mA
Frequency Display - Maximum
400 Hz
Parameters Measured
DC Current, DC Voltage, Temperature Degrees C
Digital Display Screen Color
Red
Percent Display - Maximum
100 %
Accuracy
0.03% FS
NEMA Enclosure Rating
1
Display Span - Maximum
9,999
Voltage Display - Minimum
90 V AC
AC Voltage Input - Maximum
240 V AC
Product Type
Digital Panel Meter
DC Voltage Input - Maximum
375 V DC
Item
Temp/PR Meter
Series
DPPT
Voltage Display - Maximum
240 V AC
AC Voltage Input - Minimum
90 V AC
Resistance Display - Minimum
5 kiloohm
Interface
USB
Temperature Display - Maximum
50 Degrees C
Display Span - Minimum
-1,999
Percent Display - Minimum
0 %
DC Voltage Input - Minimum
110 V DC

Dimensions

Cutout Height
45 mm
Cutout Width
3 5/8 in
Digit Height - Maximum
0.83 in
Cutout DIN Size
1/8
Overall Width
1.89 in
Digit Height - Minimum
0.83 in
Overall Depth
127 mm
Manufacturers Warranty Length
5 yr
Overall Height
1.89 in

Description

PT SERIES Meter,TEMP/PR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews